Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Home
Plumbing Supplies
Pipe Fittings & Nipples
Labline Acid Waste Pipe Fittings
Labline Acid Waste 45° Elbows
Labline Acid Waste 45° Elbows
Need a little help?
View our Resources
4 items
FILTER
Grid
List
Sort: Default
156191 Compare Checkbox
Compare
1-1/2" Labline Flame Retardant Polypropylene Acid Waste 45-Degree Elbow, W191
SKU:
156191
IPEX
SKU:
156191
Brand:
IPEX
–
+
$29.95
each
ADD TO CART
Add to List
Out of Stock
Get it by
Fri, Nov 27 - Fri, Dec 4
Out of Stock
Get it by
Fri, Nov 27 - Fri, Dec 4
Add to List
156192 Compare Checkbox
Compare
2" Labline Flame Retardant Polypropylene Acid Waste 45-Degree Elbow, W192
SKU:
156192
IPEX
SKU:
156192
Brand:
IPEX
–
+
$37.90
each
ADD TO CART
Add to List
In Stock
Get 2 by
Fri, Nov 13
Total Available: 5
In Stock
Get 2 by
Fri, Nov 13
Total Available: 5
Add to List
156193 Compare Checkbox
Compare
3" Labline Flame Retardant Polypropylene Acid Waste 45-Degree Elbow, W193
SKU:
156193
IPEX
SKU:
156193
Brand:
IPEX
–
+
$101.74
each
ADD TO CART
Add to List
In Stock
Get 2 by
Fri, Nov 13
Total Available: 8
In Stock
Get 2 by
Fri, Nov 13
Total Available: 8
Add to List
156194 Compare Checkbox
Compare
4" Labline Flame Retardant Polypropylene Acid Waste 45-Degree Elbow, W194
SKU:
156194
IPEX
SKU:
156194
Brand:
IPEX
–
+
$122.06
each
ADD TO CART
Add to List
Out of Stock
Get it by
Fri, Nov 27 - Fri, Dec 4
Out of Stock
Get it by
Fri, Nov 27 - Fri, Dec 4
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Labline Acid Waste 45° Elbows
IPEX Labline acid waste 45° elbows offer smooth directional changes in lab drain lines. Built from chemical-resistant flame-retardant polypropylene, they connect quickly without heat or solvents - keeping installations clean and code-compliant.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video