Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (3)
Show
In Stock Only
(3)
Home
Plumbing Supplies
Pipe Fittings & Nipples
Labline Acid Waste Pipe Fittings
Labline Acid Waste Combo Wye and 45° Elbows
Labline Acid Waste Combo Wye and 45° Elbows
Need a little help?
View our Resources
4 items
FILTER
Grid
List
Sort: Default
156362 Compare Checkbox
Compare
1-1/2" Labline Flame Retardant Polypropylene Acid Waste Combo Wye and 45-Degree Elbow, W3715
SKU:
156362
IPEX
SKU:
156362
Brand:
IPEX
–
+
$67.84
each
ADD TO CART
Add to List
Out of Stock
Get it by
Fri, Dec 4 - Fri, Dec 11
Out of Stock
Get it by
Fri, Dec 4 - Fri, Dec 11
Add to List
156365 Compare Checkbox
Compare
2" Labline Flame Retardant Polypropylene Acid Waste Combo Wye and 45-Degree Elbow, W3725
SKU:
156365
IPEX
SKU:
156365
Brand:
IPEX
–
+
$89.29
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tomorrow, Nov 19
Total Available: 5
In Stock
Get 1 by
Tomorrow, Nov 19
Total Available: 5
Add to List
156370-IPEX Compare Checkbox
Compare
3" Labline Flame Retardant Polypropylene Acid Waste Combo Wye and 45-Degree Elbow, W3735
SKU:
156370-IPEX
IPEX
SKU:
156370-IPEX
Brand:
IPEX
–
+
$178.58
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tomorrow, Nov 19
Total Available: 4
In Stock
Get 1 by
Tomorrow, Nov 19
Total Available: 4
Add to List
156377 Compare Checkbox
Compare
4" Labline Flame Retardant Polypropylene Acid Waste Combo Wye and 45-Degree Elbow, W3745
SKU:
156377
IPEX
SKU:
156377
Brand:
IPEX
–
+
$223.54
each
ADD TO CART
Add to List
In Stock
Get 1 by
Fri, Nov 20
In Stock
Get 1 by
Fri, Nov 20
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Labline Acid Waste Combo Wye and 45° Elbows
IPEX Labline acid waste combo wye and 45° elbows handle branch takeoffs in tight spaces, reducing the number of joints in your system and speeding up installation.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video