Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (3)
Show
In Stock Only
(3)
Size
–
1-1/2" Filter (1)
1-1/2" (1)
2" Filter (1)
2" (1)
3" Filter (1)
3" (1)
4" Filter (1)
4" (1)
Price Range
–
$25 to $30 Filter (2)
$25 to $30 (2)
$50 to $60 Filter (1)
$50 to $60 (1)
$60 to $70 Filter (1)
$60 to $70 (1)
Home
Plumbing Supplies
Pipe Fittings & Nipples
Labline Acid Waste Pipe Fittings
Labline Acid Waste Couplings
Labline Acid Waste Couplings
Need a little help?
View our Resources
4 items
FILTER
Grid
List
Sort: Default
156161 Compare Checkbox
Compare
1-1/2" Labline Flame Retardant Polypropylene Acid Waste Coupling, W161
SKU:
156161
IPEX
SKU:
156161
Brand:
IPEX
–
+
$25.95
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tue, Nov 3
Total Available: 3
In Stock
Get 1 by
Tue, Nov 3
Total Available: 3
Add to List
156162 Compare Checkbox
Compare
2" Labline Flame Retardant Polypropylene Acid Waste Coupling, W162
SKU:
156162
IPEX
SKU:
156162
Brand:
IPEX
–
+
$29.95
each
ADD TO CART
Add to List
In Stock
Get 1 by
Mon, Nov 2
Total Available: 5
In Stock
Get 1 by
Mon, Nov 2
Total Available: 5
Add to List
156163 Compare Checkbox
Compare
3" Labline Flame Retardant Polypropylene Acid Waste Coupling, W163
SKU:
156163
IPEX
SKU:
156163
Brand:
IPEX
–
+
$59.74
each
ADD TO CART
Add to List
In Stock
Get 1 by
Mon, Nov 2
Total Available: 2
In Stock
Get 1 by
Mon, Nov 2
Total Available: 2
Add to List
156164 Compare Checkbox
Compare
4" Labline Flame Retardant Polypropylene Acid Waste Coupling, W164
SKU:
156164
IPEX
SKU:
156164
Brand:
IPEX
–
+
$66.03
each
ADD TO CART
Add to List
Out of Stock
Get it by
Mon, Nov 16 - Mon, Nov 23
Out of Stock
Get it by
Mon, Nov 16 - Mon, Nov 23
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Labline Acid Waste Couplings
IPEX Labline acid waste couplings connect straight runs of acid waste pipe quickly and reliably using a simple mechanical joint - no heat, glue, or special equipment needed.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video