Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Home
Plumbing Supplies
Pipe Fittings & Nipples
Labline Acid Waste Pipe Fittings
Labline Acid Waste Duriron Adapters
Labline Acid Waste Duriron Adapters
Need a little help?
View our Resources
4 items
FILTER
Grid
List
Sort: Default
156461 Compare Checkbox
Compare
1-1/2" Labline Flame Retardant Polypropylene Acid Waste Duriron Adapter, W461
SKU:
156461
IPEX
SKU:
156461
Brand:
IPEX
–
+
$50.78
each
ADD TO CART
Add to List
In Stock
Get 2 by
Mon, Nov 2
Total Available: 8
In Stock
Get 2 by
Mon, Nov 2
Total Available: 8
Add to List
156462-IPEX Compare Checkbox
Compare
2" Labline Flame Retardant Polypropylene Acid Waste Duriron Adapter, W462
SKU:
156462-IPEX
IPEX
SKU:
156462-IPEX
Brand:
IPEX
–
+
$61.35
each
ADD TO CART
Add to List
Out of Stock
Get it by
Fri, Nov 13 - Fri, Nov 20
Out of Stock
Get it by
Fri, Nov 13 - Fri, Nov 20
Add to List
156463 Compare Checkbox
Compare
3" Labline Flame Retardant Polypropylene Acid Waste Duriron Adapter, W463
SKU:
156463
IPEX
SKU:
156463
Brand:
IPEX
–
+
$77.20
each
ADD TO CART
Add to List
In Stock
Get 1 by
Mon, Nov 2
Total Available: 4
In Stock
Get 1 by
Mon, Nov 2
Total Available: 4
Add to List
156464-IPEX Compare Checkbox
Compare
4" Labline Flame Retardant Polypropylene Acid Waste Duriron Adapter, W464
SKU:
156464-IPEX
IPEX
SKU:
156464-IPEX
Brand:
IPEX
–
+
$101.46
each
ADD TO CART
Add to List
Out of Stock
Get it by
Fri, Nov 13 - Fri, Nov 20
Out of Stock
Get it by
Fri, Nov 13 - Fri, Nov 20
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Labline Acid Waste Duriron Adapters
IPEX Labline acid waste Duriron adapters bridge IPEX Labline polypropylene pipe and legacy Duriron cast iron drain pipe, making them well-suited for lab renovations and partial system upgrades.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video