Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Home
Plumbing Supplies
Pipe Fittings & Nipples
Labline Acid Waste Pipe Fittings
Labline Acid Waste Joint Compounds
Labline Acid Waste Joint Compounds
Need a little help?
View our Resources
4 items
FILTER
Grid
List
Sort: Default
156222-IPEX Compare Checkbox
Compare
1-1/2" Labline Elastolive No-Heat Joint Compound, W221NH
SKU:
156222-IPEX
IPEX
SKU:
156222-IPEX
Brand:
IPEX
–
+
$8.96
each
ADD TO CART
Add to List
Out of Stock
Get it by
Mon, Nov 16 - Mon, Nov 23
Out of Stock
Get it by
Mon, Nov 16 - Mon, Nov 23
Add to List
156113 Compare Checkbox
Compare
2" Labline Elastolive No-Heat Joint Compound, W222NH
SKU:
156113
IPEX
SKU:
156113
Brand:
IPEX
–
+
$10.79
each
ADD TO CART
Add to List
Out of Stock
Get it by
Mon, Nov 16 - Mon, Nov 23
Out of Stock
Get it by
Mon, Nov 16 - Mon, Nov 23
Add to List
156114 Compare Checkbox
Compare
3" Labline Elastolive No-Heat Joint Compound, W223NH
SKU:
156114
IPEX
SKU:
156114
Brand:
IPEX
–
+
$44.94
each
ADD TO CART
Add to List
In Stock
Get 1 by
Mon, Nov 2
Total Available: 4
In Stock
Get 1 by
Mon, Nov 2
Total Available: 4
Add to List
156115 Compare Checkbox
Compare
4" Labline Elastolive No-Heat Joint Compound, W224NH
SKU:
156115
IPEX
SKU:
156115
Brand:
IPEX
–
+
$66.29
each
ADD TO CART
Add to List
In Stock
Get 1 by
Mon, Nov 2
Total Available: 4
In Stock
Get 1 by
Mon, Nov 2
Total Available: 4
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Labline Acid Waste Joint Compounds
IPEX Labline acid waste joint compound is applied at every mechanical joint connection during IPEX Labline system installation. Elastolive No-Heat joint compounds ensures a secure, chemical-resistant seal without the need for heat or solvents.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video