Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Home
Plumbing Supplies
Pipe Fittings & Nipples
Labline Acid Waste Pipe Fittings
Labline Acid Waste Long Radius P-Traps
Labline Acid Waste Long Radius P-Traps
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Default
156713 Compare Checkbox
Compare
3" Labline Flame Retardant Polypropylene Acid Waste Long Radius P-Trap, WT13
SKU:
156713
IPEX
SKU:
156713
Brand:
IPEX
–
+
$167.02
each
ADD TO CART
Add to List
In Stock
Get 2 by
Mon, Nov 2
Total Available: 4
In Stock
Get 2 by
Mon, Nov 2
Total Available: 4
Add to List
156714 Compare Checkbox
Compare
4" Labline Flame Retardant Polypropylene Acid Waste Long Radius P-Trap, WT14
SKU:
156714
IPEX
SKU:
156714
Brand:
IPEX
–
+
$312.18
each
ADD TO CART
Add to List
In Stock
Get 2 by
Mon, Nov 2
Total Available: 3
In Stock
Get 2 by
Mon, Nov 2
Total Available: 3
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Labline Acid Waste Long Radius P-Traps
IPEX Labline acid waste long radius P-traps reduce the risk of buildup with a gentler flow curve - a smart choice for high-use lab sinks. The three-piece construction makes them easy to disassemble for cleaning.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video