Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (3)
Show
In Stock Only
(3)
Home
Plumbing Supplies
Pipe Fittings & Nipples
Labline Acid Waste Pipe Fittings
Labline Acid Waste Loose Nut 90° Elbows
Labline Acid Waste Loose Nut 90° Elbows
Need a little help?
View our Resources
4 items
FILTER
Grid
List
Sort: Default
156291 Compare Checkbox
Compare
1-1/2" Labline Flame Retardant Polypropylene Acid Waste Loose Nut 90-Degree Elbow, W291
SKU:
156291
IPEX
SKU:
156291
Brand:
IPEX
–
+
$28.13
each
ADD TO CART
Add to List
Out of Stock
Get it by
Mon, Nov 30 - Mon, Dec 7
Out of Stock
Get it by
Mon, Nov 30 - Mon, Dec 7
Add to List
156292 Compare Checkbox
Compare
2" Labline Flame Retardant Polypropylene Acid Waste Loose Nut 90-Degree Elbow, W292
SKU:
156292
IPEX
SKU:
156292
Brand:
IPEX
–
+
$33.93
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tomorrow, Nov 13
Total Available: 3
In Stock
Get 1 by
Tomorrow, Nov 13
Total Available: 3
Add to List
156293 Compare Checkbox
Compare
3" Labline Flame Retardant Polypropylene Acid Waste Loose Nut 90-Degree Elbow, W293
SKU:
156293
IPEX
SKU:
156293
Brand:
IPEX
–
+
$89.29
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tomorrow, Nov 13
Total Available: 4
In Stock
Get 1 by
Tomorrow, Nov 13
Total Available: 4
Add to List
156294 Compare Checkbox
Compare
4" Labline Flame Retardant Polypropylene Acid Waste Loose Nut 90-Degree Elbow, W294
SKU:
156294
IPEX
SKU:
156294
Brand:
IPEX
–
+
$112.41
each
ADD TO CART
Add to List
In Stock
Get 2 by
Tomorrow, Nov 13
Total Available: 8
In Stock
Get 2 by
Tomorrow, Nov 13
Total Available: 8
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Labline Acid Waste Loose Nut 90° Elbows
IPEX Labline acid waste loose nut 90° elbows feature a loose nut end for easy disassembly, making them ideal for systems that may need to be reconfigured or serviced down the road.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video