Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (3)
Show
In Stock Only
(3)
Home
Plumbing Supplies
Pipe Fittings & Nipples
Labline Acid Waste Pipe Fittings
Labline Acid Waste Male Adapters
Labline Acid Waste Male Adapters
Need a little help?
View our Resources
4 items
FILTER
Grid
List
Sort: Default
156141 Compare Checkbox
Compare
1-1/2" Labline Flame Retardant Polypropylene Acid Waste Male Adapter, W141T
SKU:
156141
IPEX
SKU:
156141
Brand:
IPEX
–
+
$21.07
each
ADD TO CART
Add to List
In Stock
Get 2 by
Mon, Nov 2
Total Available: 8
In Stock
Get 2 by
Mon, Nov 2
Total Available: 8
Add to List
156142 Compare Checkbox
Compare
2" Labline Flame Retardant Polypropylene Acid Waste Male Adapter, W142
SKU:
156142
IPEX
SKU:
156142
Brand:
IPEX
–
+
$25.95
each
ADD TO CART
Add to List
In Stock
Get 2 by
Wed, Nov 4
Total Available: 4
In Stock
Get 2 by
Wed, Nov 4
Total Available: 4
Add to List
156143 Compare Checkbox
Compare
3" Labline Flame Retardant Polypropylene Acid Waste Male Adapter, W143
SKU:
156143
IPEX
SKU:
156143
Brand:
IPEX
–
+
$78.27
each
ADD TO CART
Add to List
Out of Stock
Get it by
Fri, Nov 13 - Fri, Nov 20
Out of Stock
Get it by
Fri, Nov 13 - Fri, Nov 20
Add to List
156144 Compare Checkbox
Compare
4" Labline Flame Retardant Polypropylene Acid Waste Male Adapter, W144
SKU:
156144
IPEX
SKU:
156144
Brand:
IPEX
–
+
$112.41
each
ADD TO CART
Add to List
In Stock
Get 2 by
Mon, Nov 2
Total Available: 6
In Stock
Get 2 by
Mon, Nov 2
Total Available: 6
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Labline Acid Waste Male Adapters
IPEX Labline acid waste male adapters connect your drain system to NPT-threaded equipment, fixtures, or valves while keeping the rest of your system fully polypropylene.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video