Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
6 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (6)
Show
In Stock Only
(6)
Home
Plumbing Supplies
Pipe Fittings & Nipples
Labline Acid Waste Pipe Fittings
Labline Acid Waste Reducing Couplings
Labline Acid Waste Reducing Couplings
Need a little help?
View our Resources
6 items
FILTER
Grid
List
Sort: Default
156397 Compare Checkbox
Compare
2" x 1-1/2" Labline Flame Retardant Polypropylene Acid Waste Loose Nut Reducing Coupling, W3921
SKU:
156397
IPEX
SKU:
156397
Brand:
IPEX
–
+
$23.26
each
ADD TO CART
Add to List
In Stock
Get 2 by
Mon, Nov 2
Total Available: 12
In Stock
Get 2 by
Mon, Nov 2
Total Available: 12
Add to List
156398 Compare Checkbox
Compare
3" x 1-1/2" Labline Flame Retardant Polypropylene Acid Waste Loose Nut Reducing Coupling, W3931
SKU:
156398
IPEX
SKU:
156398
Brand:
IPEX
–
+
$57.17
each
ADD TO CART
Add to List
In Stock
Get 2 by
Mon, Nov 2
Total Available: 8
In Stock
Get 2 by
Mon, Nov 2
Total Available: 8
Add to List
156399 Compare Checkbox
Compare
4" x 1-1/2" Labline Flame Retardant Polypropylene Acid Waste Loose Nut Reducing Coupling, W3941
SKU:
156399
IPEX
SKU:
156399
Brand:
IPEX
–
+
$79.25
each
ADD TO CART
Add to List
In Stock
Get 1 by
Mon, Nov 2
Total Available: 4
In Stock
Get 1 by
Mon, Nov 2
Total Available: 4
Add to List
156400 Compare Checkbox
Compare
3" x 2" Labline Flame Retardant Polypropylene Acid Waste Loose Nut Reducing Coupling, W3932
SKU:
156400
IPEX
SKU:
156400
Brand:
IPEX
–
+
$67.84
each
ADD TO CART
Add to List
In Stock
Get 1 by
Mon, Nov 2
Total Available: 3
In Stock
Get 1 by
Mon, Nov 2
Total Available: 3
Add to List
156401 Compare Checkbox
Compare
4" x 2" Labline Flame Retardant Polypropylene Acid Waste Loose Nut Reducing Coupling, W3942
SKU:
156401
IPEX
SKU:
156401
Brand:
IPEX
–
+
$91.09
each
ADD TO CART
Add to List
In Stock
Get 1 by
Mon, Nov 2
Total Available: 4
In Stock
Get 1 by
Mon, Nov 2
Total Available: 4
Add to List
156402 Compare Checkbox
Compare
4" x 3" Labline Flame Retardant Polypropylene Acid Waste Loose Nut Reducing Coupling, W3943
SKU:
156402
IPEX
SKU:
156402
Brand:
IPEX
–
+
$112.41
each
ADD TO CART
Add to List
In Stock
Get 2 by
Mon, Nov 2
Total Available: 8
In Stock
Get 2 by
Mon, Nov 2
Total Available: 8
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Labline Acid Waste Reducing Couplings
IPEX Labline acid waste reducing couplings allow for smooth transitions between pipe sizes, keeping drain systems clean and compact without the need for additional fittings.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video