Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Home
Plumbing Supplies
Pipe Fittings & Nipples
Labline Acid Waste Pipe Fittings
Labline Acid Waste Sanitary Tees
Labline Acid Waste Sanitary Tees
Need a little help?
View our Resources
4 items
FILTER
Grid
List
Sort: Default
156201 Compare Checkbox
Compare
1-1/2" Labline Flame Retardant Polypropylene Acid Waste Sanitary Tee, W201
SKU:
156201
IPEX
SKU:
156201
Brand:
IPEX
–
+
$46.38
each
ADD TO CART
Add to List
Out of Stock
Get it by
Fri, Nov 13 - Fri, Nov 20
Out of Stock
Get it by
Fri, Nov 13 - Fri, Nov 20
Add to List
156203 Compare Checkbox
Compare
2" Labline Flame Retardant Polypropylene Acid Waste Sanitary Tee, W202
SKU:
156203
IPEX
SKU:
156203
Brand:
IPEX
–
+
$67.84
each
ADD TO CART
Add to List
Out of Stock
Get it by
Fri, Nov 13 - Fri, Nov 20
Out of Stock
Get it by
Fri, Nov 13 - Fri, Nov 20
Add to List
156206 Compare Checkbox
Compare
3" Labline Flame Retardant Polypropylene Acid Waste Sanitary Tee, W203
SKU:
156206
IPEX
SKU:
156206
Brand:
IPEX
–
+
$176.80
each
ADD TO CART
Add to List
In Stock
Get 1 by
Mon, Nov 2
Total Available: 4
In Stock
Get 1 by
Mon, Nov 2
Total Available: 4
Add to List
156210 Compare Checkbox
Compare
4" Labline Flame Retardant Polypropylene Acid Waste Sanitary Tee, W204
SKU:
156210
IPEX
SKU:
156210
Brand:
IPEX
–
+
$223.54
each
ADD TO CART
Add to List
In Stock
Get 1 by
Mon, Nov 2
Total Available: 4
In Stock
Get 1 by
Mon, Nov 2
Total Available: 4
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Labline Acid Waste Sanitary Tees
IPEX Labline acid waste sanitary tees add branch connections to lab drain lines with ease. Chemically resistant and quick to install, they are a reliable choice for laboratory and industrial drainage systems.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video