The T-521 standard alloy cast brass full pattern boiler drain with a female thread x MGHT thread end configuration. It is equipped with a packed stem, packing nut and handwheel design. The packed stem creates a more effective seal when compared to packless-bonnet designs. The casting process uses an electric-induction furnace which optimizes molten brass temperatures, resulting in superior cast body and bonnet components.
| Inlet Type: | MNPT |
|---|---|
| Lead Free: | No |
| Valve Construction: | 1 piece |
| Size: | 1/2" |
| Material: | Brass |
| Outlet Type: | Male Hose |
| Connection Type: | MNPT x Male Hose |
| Finish: | Brass |