Apply to be a TradeMaster!
T-459 1/2" Commercial Ball Valve Sillcock (Brass)

T-459 1/2" Commercial Ball Valve Sillcock (Brass)

SKU:
107-451
Rating:
(0)
Q&A:
(0)
T-459 1/2" Commercial Ball Valve Sillcock (Brass)
$33.04 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
No
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–

107-451 is an official T-459 1/2" Commercial Ball Valve Sillcock (Brass) for Legend Valve Plumbing Supplies.

Specs

–
Finish:

Chrome

Lead Free:

No

Material:

Brass

Connection Method:

Threaded

Inlet Type:

FNPT

Size:

1/2"

Max Operating Temp:

180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy