Apply to be a TradeMaster!
Main product image of T-550NL, 1/2" x 8" Sweat Frost-Free Sillcock Valve (Lead Free)
Magnifying glass
Hover image to zoom

T-550NL, 1/2" x 8" Sweat Frost-Free Sillcock Valve (Lead Free)

SKU:
108-153NL
Rating:
(4)
Q&A:
(0)
T-550NL, 1/2" x 8" Sweat Frost-Free Sillcock Valve (Lead Free)
Magnifying glass
Hover image to zoom
$49.38 each
In Stock
In Stock
Get 44 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
Sweat
Product Highlight: Wall Thickness
8"

Description

–

Legend Valve T-550NL, 1/2" x 8" Sweat Frost-Free Sillcock Valve (Lead Free)


Specifications

  • Easy to grip 1/4-turn Softouch TPR coated metal handle.
  • Patented dual disc cartridge for durable and reliable shut-off.
  • Oversized, 5° angled mounting flange for ease of installation. Includes EPDM rubber gasket.
  • Integrated anti-siphon vacuum breaker with chrome-plated brass cap

Specs

–
Size:

1/2"

Application:

Plumbing

Wall Thickness:

8"

Product Type:

Wall Hydrant

Inlet Type:

Sweat
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
5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Helpful company to deal with

I bought the wrong product, return was easy and correct item sent. Real fast shipping
Rosie
Michigan
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great quality
Plumber
Oh
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I highly recommend this product.

Out of all the valves that I have installed over the years, I believe this valve performs the best overtime. It's rugged and well-made. It operates very smoothly and I have had no complaints from the customers that I have installed them for. Jim Lutz Harriett's Plumbing
Jim
Medford NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality spigot

Love the quarter turn feature and option to install by solder or mechanical fitting.
Ascension
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?