Apply to be a TradeMaster!
Main product image of T-550NL, 1/2" x 10" Sweat Frost-Free Sillcock Valve (Lead Free)
Magnifying glass
Hover image to zoom

T-550NL, 1/2" x 10" Sweat Frost-Free Sillcock Valve (Lead Free)

SKU:
108-154NL
Rating:
(0)
Q&A:
(0)
T-550NL, 1/2" x 10" Sweat Frost-Free Sillcock Valve (Lead Free)
Magnifying glass
Hover image to zoom
$57.86 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
Sweat
Product Highlight: Wall Thickness
10"

Description

–

Legend Valve T-550NL, 1/2" x 10" Sweat Frost-Free Sillcock Valve (Lead Free)


Specifications

  • Easy to grip 1/4-turn Softouch TPR coated metal handle.
  • Patented dual disc cartridge for durable and reliable shut-off.
  • Oversized, 5° angled mounting flange for ease of installation. Includes EPDM rubber gasket.
  • Integrated anti-siphon vacuum breaker with chrome-plated brass cap

Specs

–
Wall Thickness:

10"

Inlet Type:

Sweat

Product Type:

Wall Hydrant

Application:

Plumbing

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy