Apply to be a TradeMaster!
Main product image of T-550NL, 1/2" x 14" Sweat Frost-Free Sillcock Valve (Lead Free)
Magnifying glass
Hover image to zoom

T-550NL, 1/2" x 14" Sweat Frost-Free Sillcock Valve (Lead Free)

SKU:
108-156NL
Rating:
(1)
Q&A:
(0)
T-550NL, 1/2" x 14" Sweat Frost-Free Sillcock Valve (Lead Free)
Magnifying glass
Hover image to zoom
$59.31 each
In Stock
In Stock
Get 31 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
Sweat
Product Highlight: Wall Thickness
14"

Description

–
Legend Valve T-550NL, 1/2" x 14" Sweat Frost-Free Sillcock Valve (Lead Free)

Specifications
  • Easy to grip 1/4-turn Softouch TPR coated metal handle.
  • Patented dual disc cartridge for durable and reliable shut-off.
  • Oversized, 5° angled mounting flange for ease of installation. Includes EPDM rubber gasket.
  • Integrated anti-siphon vacuum breaker with chrome-plated brass cap

Specs

–
Inlet Type:

Sweat

Application:

Plumbing

Product Type:

Wall Hydrant

Wall Thickness:

14"

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Well designed quality, durability, and value

I recommend this product for its well made design, 1/4 turn features and durability. I held true to Legend brand for those reasons even though I wished it came in greater lengths above 14".(Made due though and didn't want to purchase a longer/lesser brand). I'm wasn't to concerned w/ potable water W/ this product too.
Unskilled guy
Montana
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy