Apply to be a TradeMaster!
Main product image of 1-1/4" T-431 (FNPT X MNPT) Bronze Steam Angle Radiator Valve
Magnifying glass
Hover image to zoom

1-1/4" T-431 (FNPT X MNPT) Bronze Steam Angle Radiator Valve

SKU:
110-106
Rating:
(3)
Q&A:
(0)
1-1/4" T-431 (FNPT X MNPT) Bronze Steam Angle Radiator Valve
Magnifying glass
Hover image to zoom
$41.77 each
In Stock
In Stock
Get 23 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
FNPT x MNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Body Pattern
Angle
Product Highlight: Max Pressure (PSI)
15 MAX PSI

Description

–
1-1/4" T-431 (FNPT X MNPT) Bronze Steam Angle Radiator Valve

Specs

–
Size:

1-1/4"

Connection Type:

FNPT x MNPT

Material:

Bronze

Body Pattern:

Angle

Max Pressure (PSI):

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 3 reviews
100% would recommend this product
4
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Works well

This valve construction is excellent with black rubber seal. Only issue is lack of packaging cushion inside ship box each order the round plastic black handle has been cracked. SupplyHouse has always quick to respond with new handle. My favorite plumbing supplier!
Big D
Bay Area
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again.

Valve operates as designed intended. No leaks.
Tony
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works fine

Needed a valve for a steam radiator and this was a good fit
Tony
Ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy