3/4" FNPT x FNPT Lead Free Brass Compact Water Pressure Reducing Valve with Brass Bonnet
| Pressure Range: | 25 to 75 psi |
|---|---|
| Max Pressure (PSI): | 75 |
| Lead Free: | Yes |
| Max Inlet Pressure: | 300 PSI |
| Min Pressure (PSI): | 25 |
| Size: | 3/4" |
| Material: | Brass |
| Max Temp (F): | 180°F |