Apply to be a TradeMaster!
1" T-6803NL Brass Compact Water Pressure Reducing Valve (Lead Free)

1" T-6803NL Brass Compact Water Pressure Reducing Valve (Lead Free)

SKU:
112-035NL
Rating:
(0)
Q&A:
(0)
1" T-6803NL Brass Compact Water Pressure Reducing Valve (Lead Free)
$75.09 each
Out of Stock
Out of Stock
Get it Fri, Sep 4 - Mon, Sep 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Min Pressure (PSI)
25 PSI
Product Highlight: Lead Free
Yes
Product Highlight: Size
1"

Description

112-035NL is an official 1" T-6803NL Brass Compact Water Pressure Reducing Valve (Lead Free) for Legend Valve pressure reducing valves.

Specs

Min Pressure (PSI):

25

Material:

Brass

Lead Free:

Yes

Size:

1"

Max Pressure (PSI):

75

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy