Apply to be a TradeMaster!
Main product image of T-645 1-1/4" Gray PVC Single Union Ball Valve (Threaded)
Magnifying glass
Hover image to zoom

T-645 1-1/4" Gray PVC Single Union Ball Valve (Threaded)

SKU:
201-246
Rating:
(1)
Q&A:
(0)
T-645 1-1/4" Gray PVC Single Union Ball Valve (Threaded)
Magnifying glass
Hover image to zoom
$32.65 each
In Stock
In Stock
Get 1 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Color
Gray

Description

–
  • 1-1/4" T-645 PVC Single Union Ball Valve
  • Working Pressure, Non Shock (PSI)
  • Cold working pressure (CWP): 150 PSI @ 73°F
  • Maximum service temperature: 140°F

Specs

–
Size:

1-1/4"

Color:

Gray

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

603 1-1/4" Solvent Adapter
SKU: 900-006-LEGEND-VALVE
Legend Valve

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again.

Used in septic tanks.
JHW Inventory
Daphne, AL.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy