Apply to be a TradeMaster!
Main product image of 2" Flare x MNPT Coupling - T-4100NL (No Lead Bronze)
Magnifying glass
Hover image to zoom

2" Flare x MNPT Coupling - T-4100NL (No Lead Bronze)

SKU:
313-008NL
Rating:
(0)
Q&A:
(0)
2" Flare x MNPT Coupling - T-4100NL (No Lead Bronze)
Magnifying glass
Hover image to zoom
$241.58 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
Flare x MNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze

Description

–
2" Flare x MNPT Coupling - T-4100NL (No Lead Bronze)

Above fittings conform to A.W.W.A.
C-800 underground service line valves and fittings
Working Pressure, Non Shock (PSI)
Cold working pressure (CWP): 100 PSI 3/4”, 80 PSI 1 1/4”-2”

Specs

–
Size:

2"

Connection Type:

Flare x MNPT

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy