Apply to be a TradeMaster!
3/4" Pack Joint (IPS) Tee - T-4442NL (No Lead Bronze)

3/4" Pack Joint (IPS) Tee - T-4442NL (No Lead Bronze)

SKU:
313-390NL
Rating:
(0)
Q&A:
(0)
3/4" Pack Joint (IPS) Tee - T-4442NL (No Lead Bronze)
$88.23 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Pack Joint (IPS) x Pack Joint (IPS) Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze

Description

–

Note: Insert stiffeners 313-414 3/4" IPS Stainless Steel Insert Stiffener (T-4501) (sold separately) are required at each pack-joint connection, when installing Polyethylene (PE) plastic tubing. (sold separately) are required at each pack-joint connection, when installing Polyethylene (PE) plastic tubing.


313-390NL is an official OEM Pack Joint (IPS) Tee for Legend Valve Plumbing Supplies.

Specs

–
Size:

3/4"

Connection Type:

Pack Joint (IPS) x Pack Joint (IPS)

Material:

Bronze

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy