Apply to be a TradeMaster!
Main product image of 2" LegendPressCSW 45-Degree Elbow
Magnifying glass
Hover image to zoom
2" LegendPressCSW 45-Degree Elbow
Magnifying glass
Hover image to zoom
$79.37 each
In Stock
In Stock
Get 10 Tomorrow, Oct 22
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Carbon Steel

Description

–
Ratings
  • 2000 CWP
  • FM Class1920 for Fire Protection Systems
  • Operating Temp Range: 0F to 250F
  • Steam Rated: 5 psi Max

Specs

–
Application:

Plumbing

Size:

2"

Material:

Carbon Steel

Product Type:

Elbow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy