Apply to be a TradeMaster!
Filter menu expanded

Filters

6 items
Reset

SORT

Product Availability
–

Size
–

1/2" (1)
3/4" (1)
1" (1)
1-1/4" (1)
1-1/2" (1)
2" (1)

Price Range
–

$15 to $20 (1)
$20 to $25 (1)
$25 to $30 (1)
$45 to $50 (1)
$50 to $60 (1)
$80 to $90 (1)

LegendPressCSG 45° Street Elbows

Help Face
Need a little help?
6 items
Grid
List
Compare
Product Image of 3/4" LegendPressCSG 45-Degree Street Elbow
$21.06 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Compare
Product Image of 1-1/4" LegendPressCSG 45-Degree Street Elbow
$46.12 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Compare
Product Image of 1" LegendPressCSG 45-Degree Street Elbow
$26.27 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Compare
Product Image of 1/2" LegendPressCSG 45-Degree Street Elbow
$17.46 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Compare
Product Image of 2" LegendPressCSG 45-Degree Street Elbow
$81.99 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Compare
Product Image of 1-1/2" LegendPressCSG 45-Degree Street Elbow
$57.81 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Resources
FAQs, Manuals & Videos
Articles
More About LegendPressCSG 45° Street Elbows

LegendPressCSG 45° Street Elbows are press-to-connect fittings from Legend Valve for changing direction by 45 degrees in carbon steel piping. They're approved for fuel gas and compressed air applications and designed for installation onto ASTM A53 Schedule 10 to Schedule 40 carbon steel pipe. Press end connections reduce labor costs and increase production, and the fittings are compatible with commercial pressing tools and jaws for carbon steel press. They're approved for indoor or outdoor use and for underground installations. Per code, local inspector approval must be granted before any underground installation. Listed sizes include 1/2, 3/4, 1, 1-1/4, and 1-1/2 inch. For contractors running fuel gas or compressed air lines in carbon steel, confirming the pipe schedule, application, and local approval early saves rework on the job.

Subcategories

  • 1/2 Inch and 3/4 Inch Street Elbows: The 1/2 inch and 3/4 inch sizes are the smaller press-connection options among the listed LegendPressCSG 45-Degree Street Elbows. Installers use them for 45-degree direction changes in fuel gas or compressed air piping. Both are designed for installation onto ASTM A53 Schedule 10 to Schedule 40 carbon steel pipe. Press end connections reduce labor costs and increase production.
  • 1 Inch Street Elbows: The 1 inch size sits between the small and large listed sizes, with a press connection like the rest. Contractors use it for 45-degree turns in fuel gas or compressed air lines run in carbon steel. It's designed for ASTM A53 Schedule 10 to Schedule 40 carbon steel pipe. Local inspector approval must be granted before any underground installation.
  • 1-1/4 Inch and 1-1/2 Inch Street Elbows: The 1-1/4 inch and 1-1/2 inch sizes are the larger listed options, each with a press connection. Installers use them for 45-degree direction changes in larger fuel gas or compressed air lines. Both are compatible with commercial pressing tools and jaws for carbon steel press. Both are approved for indoor or outdoor use.

Buying Guide

Start with the application. LegendPressCSG fittings are approved for fuel gas and compressed air, so confirm the line being built falls into one of those two before anything else. Next, check the pipe. The fittings are designed for installation onto ASTM A53 Schedule 10 to Schedule 40 carbon steel pipe, so verify schedule and material before ordering.

Match the size to the pipe. Listed sizes include 1/2, 3/4, 1, 1-1/4, and 1-1/2 inch, each with a press connection. Confirm the size on each product page, since one product's details don't apply to every other listing.

When comparing LegendPressCSG 45° Street Elbows with other fitting options, consider the pressing equipment already on the truck. The fittings are compatible with commercial pressing tools and jaws for carbon steel press, so confirm the tool and jaws in use match that description before committing to a job. Press connections reduce labor costs and increase production, which adds up when a run has many joints.

Check the installation location. The fittings are approved for indoor or outdoor use and for underground installations. Per code, local inspector approval must be granted before underground installation, so call the inspector early on buried work.

Finally, confirm the layout calls for a 45-degree change of direction and not a different angle.

Frequently Asked Questions

What pipe do LegendPressCSG 45° Street Elbows install onto?

LegendPressCSG 45° Street Elbows are designed for installation onto ASTM A53 Schedule 10 to Schedule 40 carbon steel pipe. Verify the pipe schedule and material before ordering.

Are LegendPressCSG 45° Street Elbows approved for fuel gas and compressed air?

Yes. LegendPressCSG 45° Street Elbows are approved for fuel gas and compressed air applications. Local inspector requirements still apply to each job.

Can LegendPressCSG 45° Street Elbows be installed underground?

LegendPressCSG 45° Street Elbows are approved for indoor or outdoor use and for underground installations. Per code, local inspector approval must be granted before underground installation. Get that approval before the fittings go in the ground.

What tools press LegendPressCSG 45° Street Elbows?

LegendPressCSG 45° Street Elbows are compatible with commercial pressing tools and jaws for carbon steel press. Confirm the jaws in use are made for carbon steel press before starting.

What sizes do LegendPressCSG 45° Street Elbows come in?

Listed sizes for LegendPressCSG 45° Street Elbows include 1/2, 3/4, 1, 1-1/4, and 1-1/2 inch, each with a press connection. Check the individual product page for the size needed.

Didn't find what you're looking for? 
Let us know
.