Apply to be a TradeMaster!
Filter menu expanded

Filters

6 items
Reset

SORT

Product Availability
–

Show In Stock Only (5)

Size
–

1/2" (1)
3/4" (1)
1" (1)
1-1/4" (1)
1-1/2" (1)
2" (1)

Price Range
–

$15 to $20 (2)
$20 to $25 (1)
$40 to $45 (1)
$50 to $60 (1)
$70 to $80 (1)

LegendPressCSG 90° Elbows

Help Face
Need a little help?
6 items
Grid
List
Compare
Product Image of 1/2" LegendPressCSG 90-Degree Elbow
$16.96 each
In Stock
Get 19 by Tue, Nov 24
In Stock
Get 19 by Tue, Nov 24
Compare
Product Image of 3/4" LegendPressCSG 90-Degree Elbow
$19.26 each
In Stock
Get 11 by Tue, Nov 24
In Stock
Get 11 by Tue, Nov 24
Compare
Product Image of 1" LegendPressCSG 90-Degree Elbow
$23.31 each
In Stock
Get 6 by Tue, Nov 24
In Stock
Get 6 by Tue, Nov 24
Compare
Product Image of 1-1/4" LegendPressCSG 90-Degree Elbow
$40.23 each
In Stock
Get 6 by Tue, Nov 24
In Stock
Get 6 by Tue, Nov 24
Compare
Product Image of 2" LegendPressCSG 90-Degree Elbow
2" LegendPressCSG 90-Degree Elbow
SKU: 441-008P
Legend Valve
SKU: 441-008P
Brand: Legend Valve
$76.07 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Compare
Product Image of 1-1/2" LegendPressCSG 90-Degree Elbow
1-1/2" LegendPressCSG 90-Degree Elbow
SKU: 441-007P
Legend Valve
SKU: 441-007P
Brand: Legend Valve
$51.28 each
In Stock
Get 4 by Tue, Nov 24
In Stock
Get 4 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Articles
More About LegendPressCSG 90° Elbows

LegendPressCSG 90° Elbows are Legend Valve press-to-connect fittings that turn a carbon steel gas or air line 90 degrees. They are approved for fuel gas and compressed air applications and are designed for installation onto ASTM A53 Schedule 10 to Schedule 40 carbon steel pipe. The listing includes 1/2 inch, 3/4 inch, 1 inch, 1-1/4 inch, and 1-1/2 inch sizes, each with a press connection type. Legend Valve describes the press end connections as a way to reduce labor costs and increase production. The fittings are approved for indoor or outdoor use, and they are compatible with Milwaukee and Rigid pressing tools and jaws for carbon steel press. Matching the fitting to the pipe schedule, the service, and the pressing tools keeps a press job moving without field changes.

Subcategories

  • 1/2 Inch LegendPressCSG 90° Elbow: The 1/2 inch size is a press connection elbow for carbon steel fuel gas and compressed air piping. Installers use it to make a 90 degree turn in a 1/2 inch carbon steel line. The catalog lists it with a size of 1/2 inch, a press connection type, and an elbow product type.
  • 3/4 Inch LegendPressCSG 90° Elbow: The 3/4 inch size is a press connection elbow for carbon steel fuel gas and compressed air piping. Installers use it to make a 90 degree turn in a 3/4 inch carbon steel line. The catalog lists it with a size of 3/4 inch, a press connection type, and an elbow product type.
  • 1 Inch LegendPressCSG 90° Elbow: The 1 inch size is a press connection elbow designed for ASTM A53 Schedule 10 to Schedule 40 carbon steel pipe. Installers use it to make a 90 degree turn in a 1 inch fuel gas or compressed air line. The catalog lists it with a size of 1 inch and a press connection type.
  • 1-1/4 Inch LegendPressCSG 90° Elbow: The 1-1/4 inch size is a press connection elbow for carbon steel fuel gas and compressed air piping. Installers use it to make a 90 degree turn in a 1-1/4 inch carbon steel line. The catalog lists it with a size of 1-1/4 inch, a press connection type, and an elbow product type.
  • 1-1/2 Inch LegendPressCSG 90° Elbow: The 1-1/2 inch size is a press connection elbow designed for ASTM A53 Schedule 10 to Schedule 40 carbon steel pipe. Installers use it to make a 90 degree turn in a 1-1/2 inch fuel gas or compressed air line. The catalog lists it with a size of 1-1/2 inch and a press connection type.

Buying Guide

Start with the service and the pipe. LegendPressCSG 90° Elbows are approved for fuel gas and compressed air applications, and they are designed for installation onto ASTM A53 Schedule 10 to Schedule 40 carbon steel pipe. Confirm both before choosing a fitting. Next, match the size. The listing includes 1/2 inch, 3/4 inch, 1 inch, 1-1/4 inch, and 1-1/2 inch elbows, each with a press connection. Then confirm the tooling. The fittings are compatible with Milwaukee and Rigid pressing tools and jaws for carbon steel press, so check the crew's equipment against that description.

When comparing LegendPressCSG 90° Elbows, consider where the line will run. The fittings are approved for indoor or outdoor use and for underground installations. Per code, local inspector approval must be granted prior to installation underground, so confirm requirements with the local authority before work begins. Press-to-connect end connections reduce labor costs and increase production, which matters on jobs with many fittings. Fuel gas work in particular calls for careful verification, so keep the fitting approval and the pipe schedule documented with the job paperwork for the inspector. Finally, read each product page for the published size and product type, and check them against the plans before ordering, since a quick check prevents ordering the wrong size.

Frequently Asked Questions

What applications are LegendPressCSG 90° Elbows approved for?

LegendPressCSG 90° Elbows are approved for fuel gas and compressed air applications. They are designed for installation onto ASTM A53 Schedule 10 to Schedule 40 carbon steel pipe. Confirm local code requirements before starting the job.

What pressing tools work with LegendPressCSG 90° Elbows?

LegendPressCSG 90° Elbows are compatible with Milwaukee and Rigid pressing tools and jaws for carbon steel press. Check the tool and jaw requirements for the specific size on the product page before pressing.

Can LegendPressCSG 90° Elbows go in underground gas lines?

LegendPressCSG 90° Elbows are approved for indoor or outdoor use and for underground installations. Per code, local inspector approval must be granted prior to installation underground. Contact the local authority before starting an underground run.

What sizes are listed for LegendPressCSG 90° Elbows?

The LegendPressCSG 90° Elbows reviewed for this page include 1/2 inch, 3/4 inch, 1 inch, 1-1/4 inch, and 1-1/2 inch sizes. Each is listed with a press connection type and an elbow product type. Check the individual product pages for the full range.

How do press connections help on a LegendPressCSG 90° Elbow job?

Legend Valve states that the press-to-connect end connections on LegendPressCSG 90° Elbows reduce labor costs and increase production. The connection type is listed as press for each size reviewed for this page. Confirm the tooling before the job starts.

Didn't find what you're looking for? 
Let us know
.