Apply to be a TradeMaster!
Filter menu expanded

Filters

6 items
Reset

SORT

Product Availability
–

Show In Stock Only (1)

Size
–

1/2" (1)
3/4" (1)
1" (1)
1-1/4" (1)
1-1/2" (1)
2" (1)

Price Range
–

$15 to $20 (2)
$20 to $25 (1)
$40 to $45 (1)
$50 to $60 (1)
$70 to $80 (1)

LegendPressCSG 90° Street Elbows

Help Face
Need a little help?
6 items
Grid
List
Compare
Product Image of 3/4" LegendPressCSG 90-Degree Street Elbow
$19.07 each
In Stock
Get 7 by Tomorrow, Nov 17
In Stock
Get 7 by Tomorrow, Nov 17
Compare
Product Image of 1" LegendPressCSG 90-Degree Street Elbow
$23.11 each
Out of Stock
Get it by Wed, Dec 2 - Wed, Dec 9
Out of Stock
Get it by Wed, Dec 2 - Wed, Dec 9
Compare
Product Image of 1-1/4" LegendPressCSG 90-Degree Street Elbow
$40.02 each
Out of Stock
Get it by Wed, Dec 2 - Wed, Dec 9
Out of Stock
Get it by Wed, Dec 2 - Wed, Dec 9
Compare
Product Image of 1/2" LegendPressCSG 90-Degree Street Elbow
$17.08 each
Out of Stock
Get it by Wed, Dec 2 - Wed, Dec 9
Out of Stock
Get it by Wed, Dec 2 - Wed, Dec 9
Compare
Product Image of 2" LegendPressCSG 90-Degree Street Elbow
$75.87 each
Out of Stock
Get it by Wed, Dec 2 - Wed, Dec 9
Out of Stock
Get it by Wed, Dec 2 - Wed, Dec 9
Compare
Product Image of 1-1/2" LegendPressCSG 90-Degree Street Elbow
1-1/2" LegendPressCSG 90-Degree Street Elbow
SKU: 441-047P
Legend Valve
SKU: 441-047P
Brand: Legend Valve
$51.07 each
Out of Stock
Get it by Wed, Dec 2 - Wed, Dec 9
Out of Stock
Get it by Wed, Dec 2 - Wed, Dec 9
Resources
FAQs, Manuals & Videos
Articles
More About LegendPressCSG 90° Street Elbows
This category contains LegendPressCSG 90° Street Elbows. LegendPressCSG Carbon Steel Gas Press 90° street elbows are used to connect steel gas pipe with a FTG end to a CSG Press end. Each CSG end fitting has an HNBR O-ring which is designed to provide the heat and temperature resistance required in gas applications. They are certified to ANSI LC 4a / CSA 6.32: Press-Connect Metallic Fittings for Use in Fuel Gas Distribution Systems and ASTM F3226. They are commonly used on Schedules 10 & 40 black steel pipe (ASTM A53)
Didn't find what you're looking for? 
Let us know
.