LegendPressCSG Reducing Tees (P x P x FNPT) are Legend Valve tees with two press ends and a female FNPT connection that is smaller than the press ends. The listed sizes include 1 x 1 x 1/2 inch, 1 x 1 x 3/4 inch, 1-1/4 x 1-1/4 x 1/2 inch, 1-1/4 x 1-1/4 x 3/4 inch, and 1-1/4 x 1-1/4 x 1 inch. The product descriptions state the fittings are designed for installation onto ASTM A53 Schedule 10 to Schedule 40 carbon steel pipe and approved for fuel gas and compressed air applications. Press-to-Connect end connections reduce labor costs and increase production. The fittings are approved for indoor or outdoor use and are compatible with Milwaukee pressing tools and jaws for carbon steel press. A reducing tee with a threaded outlet lets a crew branch off a main to a threaded component, so the outlet size and thread type decide whether the part fits the job.
Subcategories
Buying Guide
Start with the main line size and the outlet size, since the tee is named by both. The listed sizes include 1 x 1 x 1/2 inch and 1-1/4 x 1-1/4 x 1 inch, with the two press ends named first and the FNPT outlet named last.
Next, confirm the pipe and application. The product descriptions state the fittings are designed for installation onto ASTM A53 Schedule 10 to Schedule 40 carbon steel pipe and approved for fuel gas and compressed air applications. Confirm the system type and local code before selecting a fitting. Press-to-Connect end connections reduce labor costs and increase production, which makes sizing mistakes on a press job costly to fix.
When comparing LegendPressCSG Reducing Tees (P x P x FNPT), check the outlet thread against the component being connected. FNPT is a female thread, so the mating part needs a male thread of the same nominal size. Tooling comes next. The descriptions list compatibility with Milwaukee pressing tools and jaws for carbon steel press.
Finally, check where the fitting will be installed. The fittings are approved for indoor or outdoor use and for underground installations, though per code, local inspector approval must be granted before installation underground. Settling that approval early keeps the schedule intact.
Frequently Asked Questions
What are LegendPressCSG Reducing Tees (P x P x FNPT) used for?
LegendPressCSG Reducing Tees (P x P x FNPT) branch a press-connected carbon steel line to a smaller female FNPT connection. The product descriptions state approval for fuel gas and compressed air applications. Confirm local code for the specific installation.
What sizes are LegendPressCSG Reducing Tees (P x P x FNPT)?
The listed sizes for LegendPressCSG Reducing Tees (P x P x FNPT) include 1 x 1 x 1/2 inch, 1 x 1 x 3/4 inch, 1-1/4 x 1-1/4 x 1/2 inch, 1-1/4 x 1-1/4 x 3/4 inch, and 1-1/4 x 1-1/4 x 1 inch. Each is listed with a Press x FNPT connection type.
What pipe do LegendPressCSG reducing tees install onto?
LegendPressCSG Reducing Tees (P x P x FNPT) are designed for installation onto ASTM A53 Schedule 10 to Schedule 40 carbon steel pipe. Check the pipe schedule on the job before pressing.
What press tools work with LegendPressCSG reducing tees?
The product descriptions for LegendPressCSG Reducing Tees (P x P x FNPT) list compatibility with Milwaukee pressing tools and jaws for carbon steel press. Confirm the tool and jaws are intended for carbon steel press before pressing.
Can LegendPressCSG reducing tees be installed underground?
The product descriptions state LegendPressCSG Reducing Tees (P x P x FNPT) are approved for indoor or outdoor use and for underground installations. Per code, local inspector approval must be granted before installing them underground. Get that approval before the job starts.