Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
6 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (6)
Show
In Stock Only
(6)
Size
–
1/2" Filter (1)
1/2" (1)
3/4" Filter (1)
3/4" (1)
1" Filter (1)
1" (1)
1-1/4" Filter (1)
1-1/4" (1)
1-1/2" Filter (1)
1-1/2" (1)
2" Filter (1)
2" (1)
Price Range
–
$80 to $90 Filter (2)
$80 to $90 (2)
$100 to $200 Filter (4)
$100 to $200 (4)
Home
Plumbing Supplies
Pipe Fittings & Nipples
LegendPressCSW Fittings
LegendPressCSW Unions
LegendPressCSW Unions
Need a little help?
View our Resources
6 items
FILTER
Grid
List
Sort: Default
440-143P Compare Checkbox
Compare
1/2" LegendPressCSW Union
SKU:
440-143P
Legend Valve
SKU:
440-143P
Brand:
Legend Valve
–
+
$88.22
each
ADD TO CART
Add to List
In Stock
Get 3 by
Tomorrow, Oct 22
Total Available: 5
In Stock
Get 3 by
Tomorrow, Oct 22
Total Available: 5
Add to List
440-144P Compare Checkbox
Compare
3/4" LegendPressCSW Union
SKU:
440-144P
Legend Valve
SKU:
440-144P
Brand:
Legend Valve
–
+
$86.61
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tomorrow, Oct 22
In Stock
Get 1 by
Tomorrow, Oct 22
Add to List
440-145P Compare Checkbox
Compare
1" LegendPressCSW Union
SKU:
440-145P
Legend Valve
SKU:
440-145P
Brand:
Legend Valve
–
+
$106.34
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tomorrow, Oct 22
Total Available: 2
In Stock
Get 1 by
Tomorrow, Oct 22
Total Available: 2
Add to List
440-146P Compare Checkbox
Compare
1-1/4" LegendPressCSW Union
SKU:
440-146P
Legend Valve
SKU:
440-146P
Brand:
Legend Valve
–
+
$136.60
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tomorrow, Oct 22
In Stock
Get 1 by
Tomorrow, Oct 22
Add to List
440-147P Compare Checkbox
Compare
1-1/2" LegendPressCSW Union
SKU:
440-147P
Legend Valve
SKU:
440-147P
Brand:
Legend Valve
–
+
$157.91
each
ADD TO CART
Add to List
In Stock
Get 2 by
Tomorrow, Oct 22
Total Available: 3
In Stock
Get 2 by
Tomorrow, Oct 22
Total Available: 3
Add to List
440-148P Compare Checkbox
Compare
2" LegendPressCSW Union
SKU:
440-148P
Legend Valve
SKU:
440-148P
Brand:
Legend Valve
–
+
$197.29
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tomorrow, Oct 22
In Stock
Get 1 by
Tomorrow, Oct 22
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About LegendPressCSW Unions
This category contains LegendPressCSW Unions. For the LegendPressCSW carbon steel system, a union is specifically used near high-maintenance equipment like pumps, chillers, boilers, or regulators so they can be easily swapped out or serviced.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video