Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
10ACB24-1P Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
10ACB24-1P
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
3/8" Liquid Line Service Valve, 17W38
17W38
Lennox
5/8" Liquid Line Service Valve, 68J11
68J11
Lennox
Fan Assembly, 98M18
98M18
Lennox
Lennox Contactor, 68J37
68J37
Lennox
(3)
Lennox Contactor, 68J37
68J37
Lennox
(3)
R22 Compressor (1 Phase, 100 BTU, 230V), 11A83
11A83
Lennox
1/6 HP Condenser Fan Motor (230v), 68J97
68J97
Lennox
(7)
High Pressure Cutout Kit, 94J46
94J46
Lennox
LB-83856A Well-Therm, 10J33
10J33
Lennox
3/8" Liquid Line Filter Drier, 12L71
12L71
Lennox
Pressure Switch w/ Manual Reset, 86H31
86H31
Lennox
(1)
65G9101 Valve
65G91
Lennox
145-175 MFD Round Capacitor (330V), 44A93
44A93
Lennox
(1)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner 10ACB24-1P
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video