Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
10HPB18-2P Parts - Lennox Heat Pump
Brand:
Lennox
SKU:
10HPB18-2P
Description
–
Lennox Heat Pump 10HPB18-2P
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
12
Replacement Parts
Potential Relay, 10B17
SKU:
10B17
Lennox
Orifice, 95M53
SKU:
95M53
Lennox
1/6 HP Condenser Fan Motor (230v), 68J97
SKU:
68J97
Lennox
Lennox Contactor, 68J37
SKU:
68J37
Lennox
Pressure Switch w/ Manual Reset, 86H31
SKU:
86H31
Lennox
Fan Assembly, 98M18
SKU:
98M18
Lennox
3/8" Liquid Line Service Valve, 17W38
SKU:
17W38
Lennox
Defrost Control Board Kit, 16V38
SKU:
16V38
Lennox
High Pressure Cutout Kit, 94J46
SKU:
94J46
Lennox
35/5 MFD Oval Dual Capacitor (440V), 53H27
SKU:
53H27
Lennox
Defrost Thermostat L70-28F, 63K46
SKU:
63K46
Lennox
145-175 MFD Round Capacitor (330V), 44A93
SKU:
44A93
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video