Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
4AC14L48P-2A Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
4AC14L48P-2A
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts List
–
PANEL-TOP
102419-02
Sorry, we don't currently sell this item.
Request This Item
COVER-CONTROL BOX
102072-02
Sorry, we don't currently sell this item.
Request This Item
ORIFICE
100001-01
Sorry, we don't currently sell this item.
Request This Item
PANEL - LOUVER (RIGHT)
603090-04
Sorry, we don't currently sell this item.
Request This Item
PANEL - LOUVER (LEFT)
603092-04
Sorry, we don't currently sell this item.
Request This Item
COIL-OUTDOOR
LB-87170DC
Sorry, we don't currently sell this item.
Request This Item
VALVE-SERVICE
100432-01
Sorry, we don't currently sell this item.
Request This Item
VALVE-SERVICE
100609-02
Sorry, we don't currently sell this item.
Request This Item
FAN
100060-21
Sorry, we don't currently sell this item.
Request This Item
MOTOR-FAN
100483-24
Sorry, we don't currently sell this item.
Request This Item
CAPACITOR-FAN&RUN
101074-04
Sorry, we don't currently sell this item.
Request This Item
CONTACTOR
100438-02
Sorry, we don't currently sell this item.
Request This Item
PANEL - LOUVER (CENTER)
603091-04
Sorry, we don't currently sell this item.
Request This Item
PLATE-PATCH DUCANE GRAY
102098-02
Sorry, we don't currently sell this item.
Request This Item
6" Dia. x 20 ft. FOVP-620, 100214-03
100214-03
Burnham
KIT
100484-31
Sorry, we don't currently sell this item.
Request This Item
HARNESS-COMPRESSOR
15M3501
Sorry, we don't currently sell this item.
Request This Item
MOUNT PKG-COMP
LB-106528
Sorry, we don't currently sell this item.
Request This Item
COMPRESSOR ZP42K5E-PFV
100040-10
Sorry, we don't currently sell this item.
Request This Item
SWITCH-HI PRESS-MANUAL
100103-03
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner 4AC14L48P-2A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video