Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
90UGFA5-125-1 Parts - Lennox Furnace
Brand:
Lennox
SKU:
90UGFA5-125-1
Description
–
Lennox Furnace 90UGFA5-125-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
24
Replacement Parts
Pressure Switch Tubing Kit, 14M89
SKU:
14M89
Lennox
Rollout Switch M/R, 15M45
SKU:
15M45
Lennox
Gasket for Combustion Blower Assembly, 52J98
SKU:
52J98
Lennox
Electrode Ignitor, 14K99
SKU:
14K99
Lennox
Motor Mount, 59L89
SKU:
59L89
Lennox
Flue Transition Kit, 59M03
SKU:
59M03
Lennox
Circuit Breaker Switch, 37J56
SKU:
37J56
Lennox
Wheel Assembly, 10G44
SKU:
10G44
Lennox
Main Burner w/ 5 Burner Tubes, 58L69
SKU:
58L69
Lennox
Boot Flue Adaptor, 21J94
SKU:
21J94
Lennox
Plug, Collector Box, 69J82
SKU:
69J82
Lennox
Sensor Lead, 22L56
SKU:
22L56
Lennox
Flue Collar, 73K41
SKU:
73K41
Lennox
Coupling For Venter Motor, 73K84
SKU:
73K84
Lennox
0.20"WC Dual 1/4" Barb Connection SPST Pressure Switch, 63K93
SKU:
63K93
Lennox
20" x 25" x 1" Air Filter, 59436
SKU:
59436
Lennox
VR8205K2593 Gas Valve, 29K43
SKU:
29K43
Lennox
Grommet - Pilot, 85K29
SKU:
85K29
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video