Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AF90MPB075U2-1 Parts - Lennox Furnace
Brand:
Lennox
SKU:
AF90MPB075U2-1
Description
–
Lennox Furnace AF90MPB075U2-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
2 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
25
Replacement Parts
Wiring Harness, 33M58
SKU:
33M58
Lennox
1/3 HP 1 Phase Blower Motor (120v), 92L22
SKU:
92L22
Lennox
Inlet Plate, 71L28
SKU:
71L28
Lennox
Flame Rollout Switch L350F, 52M73
SKU:
52M73
Lennox
Main Burner, 71L03
SKU:
71L03
Lennox
Circuit Board System II, X8609
SKU:
X8609
Lennox
Ignitor Assembly, 70L55
SKU:
70L55
Lennox
Collector Box Gasket, 71L02
SKU:
71L02
Lennox
1/3 HP 1-Phase Blower Motor (120V), 92L25
SKU:
92L25
Lennox
24v 3.2"Wc Nat 1/2" Gas Valve, 70L53
SKU:
70L53
Lennox
Pilot Assembly, 70L54
SKU:
70L54
Lennox
HI Limit Control, 87H91
SKU:
87H91
Lennox
Condensate Trap Replacement, 92L83
SKU:
92L83
Lennox
Ignitor, 80M29
SKU:
80M29
Lennox
Tubing-pressure Switch, 92L82
SKU:
92L82
Lennox
10-5/8" x 6" Blower Wheel (1/2" Bore), 40F83
SKU:
40F83
Lennox
1.52"WC Pressure Switch, 12W53
SKU:
12W53
Lennox
1/2" SV9520H Gas Valve, 28M95
SKU:
28M95
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video