Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AF90MPB125U5-1 Parts - Lennox Furnace
Brand:
Lennox
SKU:
AF90MPB125U5-1
Description
–
Lennox Furnace AF90MPB125U5-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
18
Replacement Parts
Temperature Switch Replacement, 92L19
SKU:
92L19
Lennox
Flame Rollout Switch L350F, 52M73
SKU:
52M73
Lennox
3/4 HP 3-Speed Blower Motor, 59M48
SKU:
59M48
Lennox
Main Burner, 71L03
SKU:
71L03
Lennox
15 MFD Round Run Capacitor (370V), 53H06
SKU:
53H06
Lennox
120V Primary, 24V Secondary Transformer (40VA), 82W04
SKU:
82W04
Lennox
24v 3.2"Wc Nat 1/2" Gas Valve, 70L53
SKU:
70L53
Lennox
Motor Mount Arms (3) and Band, 65C60
SKU:
65C60
Lennox
Pilot Assembly, 70L54
SKU:
70L54
Lennox
20430403 Gasket, 71L63
SKU:
71L63
Lennox
Blower Wheel Assembly, 87A62
SKU:
87A62
Lennox
Condensate Trap Replacement, 92L83
SKU:
92L83
Lennox
Ignitor, 80M29
SKU:
80M29
Lennox
Tubing-pressure Switch, 92L82
SKU:
92L82
Lennox
1/2" SV9520H Gas Valve, 28M95
SKU:
28M95
Lennox
1.52"WC Pressure Switch, 12W53
SKU:
12W53
Lennox
Interlock Switch, 51W15
SKU:
51W15
Lennox
Flame Sensor Replacement, 28M97
SKU:
28M97
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video