Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AM61V-24B-040-1 Parts - Lennox Air Handler
Brand:
Lennox
SKU:
AM61V-24B-040-1
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
Blower Housing Replacement, 57M87
57M87
Lennox
Blower Wheel w/ 1/2" Bore, 10" x 8", 89J10
89J10
Lennox
(1)
1/2 HP 5.0 Motor Kit w/o Module, 10B66
10B66
Lennox
Control Board, 59K21
59K21
Lennox
Circuit Breaker Switch, 37J56
37J56
Lennox
(2)
Interlock Switch, 51W15
51W15
Lennox
(3)
120V SPST Relay, 67K19
67K19
Lennox
Control Board BDC3-1, 40K82
40K82
Lennox
(1)
120V Primary, 24V Secondary Transformer (40VA), 17W56
17W56
Lennox
(1)
60M3601 Prioristat
60M36
Lennox
99K6901 Water Pump
99K69
Lennox
Pump Cartridge, 99K70
99K70
Lennox
5 Pin Motor Harness, 27M25
27M25
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Air Handler AM61V-24B-040-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video