Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
C2AL-36-230-1 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
C2AL-36-230-1
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
208/230v 1ph R-22 31300 BTU Compressor, 11C31
11C31
Lennox
LB-87170AD Outdoor Condenser Coil, 16K39
16K39
Lennox
Lennox 15B6301, Suction Line Filter Drier, 30 cu in, 7/8" ODF Solder, 3-5 Tons
15B63
Lennox
Motor Harness, 15M35
15M35
Lennox
70w 240V Heater, 93M12
93M12
Lennox
7/8" Refrigeration Service Valve, 77W34
77W34
Lennox
3/8" Refrigeration Service Valve, 10W32
10W32
Lennox
Sporlan 58A6401 Catch-All Suction Line Filter Drier, 30 cu in, 3/4" ODF Solder, 3-5 Tons
58A64
Lennox
Fan Blade, 98M19
98M19
Lennox
(1)
1/6 HP Condenser Fan Motor (230v), 68J97
68J97
Lennox
(7)
Orifice, 95M53
95M53
Lennox
LB-87156A 3" x 2" Equipment Foot Stand Off Kit (Black), 94J45
94J45
Lennox
3/8" Liquid Line Filter Drier, 12L71
12L71
Lennox
Optional -Parts - Field Installed
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner C2AL-36-230-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video