Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CB19-51-3 Parts - Lennox Air Handler
Brand:
Lennox
SKU:
CB19-51-3
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
1/3 HP 1 Phase Blower Motor (208V/230V), 81G50
81G50
Lennox
11" x 8" Blower Wheel (1/2 Bore), 10H00
10H00
Lennox
(1)
20 MFD Oval Run Capacitor (440V), 53H13
53H13
Lennox
208-240V/24V Transformer (70VA), 13H28
13H28
Lennox
Fuse, 125V, 3.5 Amp, 71G35
71G35
Lennox
Motor Mount Kit, 23J32
23J32
Lennox
(1)
TXV Kit R-22, 3.5-5 Ton, 56J20
56J20
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Air Handler CB19-51-3
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
2 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video