Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CB30M-65-3G Parts - Lennox Air Handler
Brand:
Lennox
SKU:
CB30M-65-3G
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement parts
–
TXV Kit R-22, 3.5-5 Ton, 56J20
56J20
Lennox
1/2 HP Motor 460V, 41K93
41K93
Lennox
20 MFD Oval Run Capacitor (440V), 53H13
53H13
Lennox
Liquid Line Bag Assembly Kit 10pak, 69J46
69J46
Lennox
Teflon O-Ring (12 Pack), 49J23
49J23
Lennox
75VA Transformer (460V), 42W94
42W94
Lennox
Hardware Kit (pkg 10), 97M37
97M37
Lennox
Blower Wheel, 13-3/16" x 9-1/2", 1/2" Bore, 21772
21772
Lennox
(1)
Horizontal Drain Pan, 93J60
93J60
Lennox
Terminal Block Replacement, 18K71
18K71
Lennox
Motor Bracket, 92G34
92G34
Lennox
Power Wiring Harness, 78K52
78K52
Lennox
Blower Housing 12" x 9", 53K63
53K63
Lennox
Defrost Relay, 67K66
67K66
Lennox
(1)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Air Handler CB30M-65-3G
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video