Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CBX32MV-068-230-6-10 Parts - Lennox Air Handler
Brand:
Lennox
SKU:
CBX32MV-068-230-6-10
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
81M1901, Motor Mount Arm, 3.719 X 5.625", 81M19
81M19
Lennox
81M2301 Housing-Blower, 81M23
81M23
Lennox
101564-08, Blower Motor, Variable Speed, 1 Hp, 120-240V, 50/60 Hz, 1 Phase, 101564-08, 77W85
77W85
Lennox
1/2" Bore, 15" x 9" Blower Wheel
34W00
Sorry, we don't currently sell this item.
Request This Item
Cabinet Top Cap
82M82
Sorry, we don't currently sell this item.
Request This Item
Patch Plate
91M58
Sorry, we don't currently sell this item.
Request This Item
Repair Panels, Upper Access
82M83
Sorry, we don't currently sell this item.
Request This Item
Repair Panels, Lower Access
82M84
Sorry, we don't currently sell this item.
Request This Item
Repair Panels, Wrapper Right Top
82M78
Sorry, we don't currently sell this item.
Request This Item
Repair Panels, Wrapper Right Bottom
82M79
Sorry, we don't currently sell this item.
Request This Item
Repair Panel, Wrapper Left Top
82M76
Sorry, we don't currently sell this item.
Request This Item
Repair Panels, Wrapper Left Bottom
82M77
Sorry, we don't currently sell this item.
Request This Item
Repair Panels, Wrapper Back Top
82M80
Sorry, we don't currently sell this item.
Request This Item
Repair Panels, Wrapper Back Bottom
82M81
Sorry, we don't currently sell this item.
Request This Item
Filter Door Panel
91M53
Sorry, we don't currently sell this item.
Request This Item
Indoor Coil With Manifold
82M56
Sorry, we don't currently sell this item.
Request This Item
Horizontal Drain Pan, 93J60
93J60
Lennox
Vertical Drain Pan, 15V98
15V98
Lennox
Distributor Assembly
Distributor Assembly
Sorry, we don't currently sell this item.
Request This Item
R410A TXV (6 Ton), 25C02
25C02
Lennox
End Seal - Rear
85M42
Sorry, we don't currently sell this item.
Request This Item
Seal Coil Top
40W95
Sorry, we don't currently sell this item.
Request This Item
Liquid Line Bag Assembly Kit 10pak, 69J46
69J46
Lennox
Teflon O-Ring (12 Pack), 49J23
49J23
Lennox
Condensate Channel
85M45
Sorry, we don't currently sell this item.
Request This Item
Lb-88628 Channel-Condensate, 64K05
64K05
Lennox
Liquid Line Bag Assembly Kit 10pak, 69J46
69J46
Lennox
Hardware Kit (pkg 10), 97M37
97M37
Lennox
Cutoff Plate
92M83
Sorry, we don't currently sell this item.
Request This Item
Grommet, 43H81
43H81
Lennox
Wire Harness For Motor, 15T89
15T89
Lennox
Motor Mount Band Kit, 50W89
50W89
Lennox
79M7301 Cartridge Block Mounted Bearing, 1/2" Bore, Eccentric Locking Collar, 79M73
79M73
Lennox
Control Panel 1
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Air Handler CBX32MV-068-230-6-10
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video