Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CG80TB100D20CL-1 Parts - Lennox Furnace
Brand:
Lennox
SKU:
CG80TB100D20CL-1
Description
–
Lennox Furnace CG80TB100D20CL-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
24
Replacement Parts
Auto Limit Switch, L160-190F, 36W90
SKU:
36W90
Lennox
120V Primary, 24V Secondary Transformer (40VA), 19W88
SKU:
19W88
Lennox
Natural Gas Orifice, 47K09
SKU:
47K09
Lennox
Motor Band, 33H39
SKU:
33H39
Lennox
Limit Switch L130-20F, 33H78
SKU:
33H78
Lennox
.6" WC Pressure Switch, 65W49
SKU:
65W49
Lennox
Heat Exchanger Gasket, 47K65
SKU:
47K65
Lennox
Flame Sensor, 98M87
SKU:
98M87
Lennox
Vestibule Panel, 56W56
SKU:
56W56
Lennox
3/4 HP Blower Motor (115v), 56W67
SKU:
56W67
Lennox
#54 LP Gas Orifice, 74K76
SKU:
74K76
Lennox
Furnace Blower Wheel Replacement, 47K31
SKU:
47K31
Lennox
Inducer Assembly, 56W68
SKU:
56W68
Lennox
Hot Surface Ignitor, 56W61
SKU:
56W61
Lennox
Heat Exchanger Replacement, 46K93
SKU:
46K93
Lennox
Rollout Switch 400F M/R, 56W63
SKU:
56W63
Lennox
Wire Harness for Controls & Data Communication (R47565-001), 55W95
SKU:
55W95
Lennox
Ignition Control Board, 56W19
SKU:
56W19
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video