Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CHA16-072-1 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
CHA16-072-1
Description
–
Lennox Packaged Unit/RTU CHA16-072-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
32
Replacement Parts
3/8" Sweat Filter Drier, 69018
SKU:
69018
Lennox
208-240V/24V Transformer (70VA), 13H28
SKU:
13H28
Lennox
3PDT 24V Coil Contactor, 208/230V, 38113
SKU:
38113
Lennox
3 Pole Relay (24v), 10G19
SKU:
10G19
Lennox
3/8" x 1/2" Sweat Thermal Expansion Valve, 79J75
SKU:
79J75
Lennox
Cut Off Plate, 21917
SKU:
21917
Lennox
Blower Mounting Bracket, 50G10
SKU:
50G10
Lennox
Fan Blade, 25W67
SKU:
25W67
Lennox
230/400v3ph 2hp 1425rpm Motor, 49A43
SKU:
49A43
Lennox
Blower Shaft, 41G51
SKU:
41G51
Lennox
LB-21259D KEY, 41G52
SKU:
41G52
Lennox
Thermostat/Freeze, 93G35
SKU:
93G35
Lennox
2.5-4.0 Amp Blower Relay, 99K31
SKU:
99K31
Lennox
460vpri 24vsec 70va Transformer, 66J54
SKU:
66J54
Lennox
Motor Mounting Bracket, 63K65
SKU:
63K65
Lennox
Blower Wheel, 13-3/16" x 12- 5/8", 1" Bore, 13K13
SKU:
13K13
Lennox
Terminal Board, 39L03
SKU:
39L03
Lennox
Bearings for 5 HP Motor, 86H56
SKU:
86H56
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video