Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CHA16-2553-2 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
CHA16-2553-2
Description
–
Lennox Packaged Unit/RTU CHA16-2553-2
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
20
Replacement Parts
208-240V/24V Transformer (70VA), 13H28
SKU:
13H28
Lennox
Blower Wheel, 45M08
SKU:
45M08
Lennox
3 Pole Relay (24v), 10G19
SKU:
10G19
Lennox
75VA Transformer (460V), 42W94
SKU:
42W94
Lennox
Low Pressure Switch, 85C23
SKU:
85C23
Lennox
HI Pressure Switch, Manual Reset C.O.410# SPST, 44A97
SKU:
44A97
Lennox
Pressure Switch, 31L11
SKU:
31L11
Lennox
Room Temperature Sensor, 18H23
SKU:
18H23
Lennox
5/8" Liquid Line Filter Drier, 12L74
SKU:
12L74
Lennox
Fuse, 125V, 3.5 Amp, 71G35
SKU:
71G35
Lennox
1 HP 3 Phase Motor (200/230/460V), 94G00
SKU:
94G00
Lennox
3PDT Contactor (24V), 48G58
SKU:
48G58
Lennox
LB-21259D KEY, 41G52
SKU:
41G52
Lennox
Motor Mounting Bracket, 93G96
SKU:
93G96
Lennox
Thermostat/Freeze, 93G35
SKU:
93G35
Lennox
Overload Protector, 99K34
SKU:
99K34
Lennox
26" 4-Blade Fan with 5/8" Bore, 93G90
SKU:
93G90
Lennox
460vpri 24vsec 70va Transformer, 66J54
SKU:
66J54
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video