Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CHA24W-413-1 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
CHA24W-413-1
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
Fan Blade, 25W67
25W67
Lennox
(1)
Rain Shield, 32621
32621
Lennox
(4)
Bearings for 5 HP Motor, 86H56
86H56
Lennox
Pressure Switch w/ Manual Reset, 86H31
86H31
Lennox
(1)
Motor Pulley 4.15" OD x 7/8" Bore, 53J96
53J96
Lennox
Thermal Expansion Valve Replacement, 60L37
60L37
Lennox
LB-21259D KEY, 41G52
41G52
Lennox
Low Pressure Switch, 85C23
85C23
Lennox
Bearing Bracket, 86H55
86H55
Lennox
Blower Wheel, 13-3/16" x 12- 5/8", 1" Bore, 13K13
13K13
Lennox
(1)
Low Ambient Pressure Switch, 18J74
18J74
Lennox
Motor Mount, 63K62
63K62
Lennox
3/8" Liquid Line Filter Drier, 12L71
12L71
Lennox
Grille Guard, 38W87
38W87
Lennox
Economizer Motor, 78G67
78G67
Lennox
Blower Mounting Bracket, 50G10
50G10
Lennox
Pressure Tap Fitting, 95M47
95M47
Lennox
Blower Pulley , 53J93
53J93
Lennox
24V Damper Motor (M7415A1048), 54G46
54G46
Lennox
1/3 HP Motor 1 PH, 460V, 25J37
25J37
Lennox
Blower Shaft, 64J68
64J68
Lennox
Control Panel Parts
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner CHA24W-413-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video