Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
G23Q5-100-6 Parts - Lennox Furnace
Brand:
Lennox
SKU:
G23Q5-100-6
Description
–
Lennox Furnace G23Q5-100-6
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
24
Replacement Parts
Ignitor Bracket, 81L71
SKU:
81L71
Lennox
VR8204M2476 Gas Valve, 31L82
SKU:
31L82
Lennox
Pressure Switch Tubing Kit, 14M89
SKU:
14M89
Lennox
Natural Gas Burner Orifice 0.0917, 32K70
SKU:
32K70
Lennox
Combustion Blower Assembly, 44J07
SKU:
44J07
Lennox
Limit Switch L160-30F, 73K19
SKU:
73K19
Lennox
Motor Mount, 59L89
SKU:
59L89
Lennox
Circuit Breaker Switch, 37J56
SKU:
37J56
Lennox
Flame Sensor Wire, 88A12
SKU:
88A12
Lennox
Wheel Assembly, 10G44
SKU:
10G44
Lennox
Burner Assembly, 58L68
SKU:
58L68
Lennox
Gasket Replacement Kit, 17F15
SKU:
17F15
Lennox
Plug, Collector Box, 69J82
SKU:
69J82
Lennox
M/R SPST Limit Switch 210F, 71G12
SKU:
71G12
Lennox
Wiring Harness Kit, 23M24
SKU:
23M24
Lennox
0.55"WC 1/4" Barb Connection SPST Pressure Switch, 67K30
SKU:
67K30
Lennox
20" x 25" x 1" Air Filter, 59436
SKU:
59436
Lennox
Silicon Carbide Hot Surface Ignitor, 41K56
SKU:
41K56
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video