Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GH32CV5-100-6 Parts - Lennox Heat Pump
Brand:
Lennox
SKU:
GH32CV5-100-6
Description
–
Lennox Heat Pump GH32CV5-100-6
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
22
Replacement Parts
Flame Sensor Lead, 11M65
SKU:
11M65
Lennox
Natural Gas Burner Orifice 0.0917, 32K70
SKU:
32K70
Lennox
Pressure Switch Tubing, 14M88
SKU:
14M88
Lennox
Combustion Blower Gasket Kit, 18K01
SKU:
18K01
Lennox
Rollout Switch, 31J96
SKU:
31J96
Lennox
Circuit Breaker Switch, 37J56
SKU:
37J56
Lennox
Condensate Drain Hose Kit, 14M94
SKU:
14M94
Lennox
Burner Assembly, 58L68
SKU:
58L68
Lennox
Transformer Power Choke, 10Y66
SKU:
10Y66
Lennox
11" Dia 9" W Cw 1/2" Blower Wheel, 40F86
SKU:
40F86
Lennox
Motor Mount, 98G23
SKU:
98G23
Lennox
24v 3.5" Wc NG 1/2" Gas Valve, 98M41
SKU:
98M41
Lennox
20" x 25" x 1" Air Filter, 59436
SKU:
59436
Lennox
Hepa Motor Assembly, 63L83
SKU:
63L83
Lennox
Silicon Carbide Hot Surface Ignitor, 41K56
SKU:
41K56
Lennox
Flame Sensor Kit, 40L81
SKU:
40L81
Lennox
SPST Pressure Switch .80" WC, 60L03
SKU:
60L03
Lennox
Interlock Switch, 51W15
SKU:
51W15
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video