Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
HP21-36-233-1 Parts - Lennox Heat Pump
Brand:
Lennox
SKU:
HP21-36-233-1
Description
–
Lennox Heat Pump HP21-36-233-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
2 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
15
Replacement Parts
208-240V/24V Transformer (70VA), 13H28
SKU:
13H28
Lennox
3/4" Suction Line Service Valve, 10M24
SKU:
10M24
Lennox
Pressure Switch w/ Manual Reset, 86H31
SKU:
86H31
Lennox
Outdoor Temperature Sensor, 14K92
SKU:
14K92
Lennox
Contactor Replacement Kit, 43W56
SKU:
43W56
Lennox
Pressure Tap Fitting, 95M47
SKU:
95M47
Lennox
3PDT Contactor (24V), 48G58
SKU:
48G58
Lennox
Defrost Timer Control, 23M22
SKU:
23M22
Lennox
Rain Shield, 32621
SKU:
32621
Lennox
Heat Pump Temperature Sensor, 14B54
SKU:
14B54
Lennox
Retainer Nut, 73K93
SKU:
73K93
Lennox
3/8" Liquid Line Service Valve, 17W38
SKU:
17W38
Lennox
1/10 HP 1 Phase Motor (208/230v), 27H34
SKU:
27H34
Lennox
Defrost Relay, 67K66
SKU:
67K66
Lennox
24" 3-Blade CW Fan w/ 1/2" Bore, 57C81
SKU:
57C81
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video