Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
HP21-411-1 Parts - Lennox Heat Pump
Brand:
Lennox
SKU:
HP21-411-1
Description
–
Lennox Heat Pump HP21-411-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
17
Replacement Parts
208-240V/24V Transformer (70VA), 13H28
SKU:
13H28
Lennox
Defrost Relay Kit, 86K78
SKU:
86K78
Lennox
HI Pressure Switch, Manual Reset C.O.410# SPST, 44A97
SKU:
44A97
Lennox
Outdoor Temperature Sensor, 14K92
SKU:
14K92
Lennox
40 MFD Round Run Capacitor with Bracket (370V), 53H16
SKU:
53H16
Lennox
Contactor Replacement Kit, 43W56
SKU:
43W56
Lennox
Pressure Tap Fitting, 95M47
SKU:
95M47
Lennox
145-175 MFD Round Capacitor (330V), 44A93
SKU:
44A93
Lennox
Cold Control Thermostat, 10Z23
SKU:
10Z23
Lennox
Defrost Timer Control, 23M22
SKU:
23M22
Lennox
Rain Shield, 32621
SKU:
32621
Lennox
2-Pole 24V Contactor, 48G57
SKU:
48G57
Lennox
Heat Pump Temperature Sensor, 14B54
SKU:
14B54
Lennox
Retainer Nut, 73K93
SKU:
73K93
Lennox
24v Reversing Valve, 49W64
SKU:
49W64
Lennox
1/10 HP 1 Phase Motor (208/230v), 27H34
SKU:
27H34
Lennox
24" 3-Blade CW Fan w/ 1/2" Bore, 57C81
SKU:
57C81
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video