Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
HS17-1353-4 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
HS17-1353-4
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet Parts
–
Grille Guard, 38W87
38W87
Lennox
HI Pressure Switch, Manual Reset C.O.410# SPST, 44A97
44A97
Lennox
P-8-10808 Drier 16CI 5/8S, 87327
87327
Lennox
Fan Blade, 45C51
45C51
Lennox
(1)
Rain Shield, 32621
32621
Lennox
(4)
1/4 HP 825 RPM Blower Motor w/ Cap (208/230V), 89F38
89F38
Lennox
Motor Mount, 63K62
63K62
Lennox
1/4 HP Fan Motor (460V), 51H75
51H75
Lennox
Pressure Tap Fitting, 95M47
95M47
Lennox
Pressure Control Replacement, 68493
68493
Lennox
P-8-1674 Bussmann C-2-1/2, 2-1/2 Amp Fuse, 66247
66247
Lennox
Fuse, 125V, 3.5 Amp, 71G35
71G35
Lennox
Control Panel Parts
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner HS17-1353-4
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video