Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
HS17-2753-1 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
HS17-2753-1
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet Parts
–
Pressure Switch w/ Manual Reset, 86H31
86H31
Lennox
(1)
Rain Shield, 32621
32621
Lennox
(4)
Grille Guard, 38W87
38W87
Lennox
Low Pressure Switch, 11G09
11G09
Lennox
Sporlan 52A1601 Filter Drier, 30 cu in, 7/8" ODF Solder, 7-9 Tons
52A16
Lennox
1/2 HP 1-Phase Blower Motor (460V), 40C98
40C98
Lennox
1 HP 1 Phase Draft Inducer (460v), 88C73
88C73
Lennox
1 HP 1PH Condenser Fan Motor (230v), 88C74
88C74
Lennox
Bussmann BK GMQ-3-2/10, 3.2 Amp Time Delay, Size Rejecting Fuse, Supplemental, 300 VAC, 34C21
34C21
Lennox
P-8-1674 Bussmann C-2-1/2, 2-1/2 Amp Fuse, 66247
66247
Lennox
Pressure Control Replacement, 68493
68493
Lennox
3PDT 24V Coil Contactor, 208/230V, 38113
38113
Lennox
Control Panel Parts
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner HS17-2753-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video