Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
HS29-261-1 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
HS29-261-1
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
Top Panel, 24" x 24"
26K58
Sorry, we don't currently sell this item.
Request This Item
Control Box Cover
45M90
Sorry, we don't currently sell this item.
Request This Item
Orifice
68J46
Sorry, we don't currently sell this item.
Request This Item
Outdoor Coil Guard
68J04
Sorry, we don't currently sell this item.
Request This Item
Patch Plate Cover
68K48
Sorry, we don't currently sell this item.
Request This Item
Compressor Sound Cover
53J39
Sorry, we don't currently sell this item.
Request This Item
Compressor
68J53
Sorry, we don't currently sell this item.
Request This Item
R22 Compressor (1 Phase, 100 BTU, 230V), 11A83
11A83
Lennox
30/5 MFD Oval Dual Capacitor (370V)
53H23
Lennox
(1)
Lennox Contactor, 68J37
68J37
Lennox
(3)
Outdoor Coil With Manifold
94J18
Sorry, we don't currently sell this item.
Request This Item
3/8" Liquid Line Service Valve, 17W38
17W38
Lennox
Replacement Part, SKU
17W39
Sorry, we don't currently sell this item.
Request This Item
Fan Assembly, 98M18
98M18
Lennox
1/6 HP Condenser Fan Motor (230v), 68J97
68J97
Lennox
(7)
LB-87156A 3" x 2" Equipment Foot Stand Off Kit (Black), 94J45
94J45
Lennox
Kit
66J87
Sorry, we don't currently sell this item.
Request This Item
Pressure Tap Fitting, 95M47
95M47
Lennox
Mount Package - Compressor
87F70
Sorry, we don't currently sell this item.
Request This Item
LB-83856A Well-Therm, 10J33
10J33
Lennox
Valve Core
66820
Sorry, we don't currently sell this item.
Request This Item
Potential Relay, 10B17
10B17
Lennox
(1)
145-175 MFD Round Capacitor (330V), 44A93
44A93
Lennox
(1)
65G9101 Valve
65G91
Lennox
Pressure Switch w/ Manual Reset, 86H31
86H31
Lennox
(1)
Switch - Low Pressure
87265
Sorry, we don't currently sell this item.
Request This Item
130-156 MFD Capacitor w/ Resistor (330V)
914-0036-07
Copeland
Potential Relay, 67101
67101
Lennox
Start Kit
10J41
Sorry, we don't currently sell this item.
Request This Item
Start Kit
12J91
Sorry, we don't currently sell this item.
Request This Item
High Pressure Cutout Kit, 94J46
94J46
Lennox
Loss of Charge Kit
94J47
Sorry, we don't currently sell this item.
Request This Item
Top Panel Cap Nut
68J41
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner HS29-261-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
12 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video