Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
HS6-1353V-0 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
HS6-1353V-0
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
Contactor
68649
Sorry, we don't currently sell this item.
Request This Item
Relay
66436
Sorry, we don't currently sell this item.
Request This Item
Service Valve, Liquid, 5/8"
67386
Sorry, we don't currently sell this item.
Request This Item
Fan, 5/8" Bore, 26-1/4" Diameter, 5 Blades
67427
Sorry, we don't currently sell this item.
Request This Item
Switch - Pressure
59244
Sorry, we don't currently sell this item.
Request This Item
Outdoor Coil With Manifold
67892
Sorry, we don't currently sell this item.
Request This Item
Drier
23218
Sorry, we don't currently sell this item.
Request This Item
Shaft
67344
Sorry, we don't currently sell this item.
Request This Item
Ball Bearing, R04817B001
R04817B001
Armstrong Air
Blower Pulley
55802
Sorry, we don't currently sell this item.
Request This Item
Belt
67417
Sorry, we don't currently sell this item.
Request This Item
Fan Motor
67426
Sorry, we don't currently sell this item.
Request This Item
Fan Motor
67429
Sorry, we don't currently sell this item.
Request This Item
Fan Motor
P-8-3230
Sorry, we don't currently sell this item.
Request This Item
Motor Pulley
67459
Sorry, we don't currently sell this item.
Request This Item
Mount Package - Compressor
69215
Sorry, we don't currently sell this item.
Request This Item
Compressor
P-8-3225
Sorry, we don't currently sell this item.
Request This Item
Compressor
P-8-3226
Sorry, we don't currently sell this item.
Request This Item
Compressor
P-8-3227
Sorry, we don't currently sell this item.
Request This Item
Overload Relay
P-8-2810
Sorry, we don't currently sell this item.
Request This Item
Overload Relay
67224
Sorry, we don't currently sell this item.
Request This Item
Overload Relay
67225
Sorry, we don't currently sell this item.
Request This Item
Crankcase Heater
P-8-1562
Sorry, we don't currently sell this item.
Request This Item
Crankcase Heater
P-8-2362
Sorry, we don't currently sell this item.
Request This Item
Crankcase Heater
P-8-2363
Sorry, we don't currently sell this item.
Request This Item
Motor Mount
8-6-2359A
Sorry, we don't currently sell this item.
Request This Item
Motor Mount Frame
61115-LENNOX
Sorry, we don't currently sell this item.
Request This Item
Cap Seal
66817
Sorry, we don't currently sell this item.
Request This Item
Valve Core
66820
Sorry, we don't currently sell this item.
Request This Item
Bellows, Hi Pressure
P-8-2621
Sorry, we don't currently sell this item.
Request This Item
Bellows, Lo Pressure
P-8-2622
Sorry, we don't currently sell this item.
Request This Item
Service Valve, Discharge, 7/8"
P-8-2694
Sorry, we don't currently sell this item.
Request This Item
Fuse 250V Fast Acting 3AG 2A, 67171
67171
Lennox
100275-01 Cap-Seal, 95M45
95M45
Lennox
Connector
P-8-618
Sorry, we don't currently sell this item.
Request This Item
Fuse Holder
60579
Sorry, we don't currently sell this item.
Request This Item
Service Valve, Suction, 1-3/8"
P-8-801
Sorry, we don't currently sell this item.
Request This Item
Connector
P-8-846
Sorry, we don't currently sell this item.
Request This Item
Gasket
P-8-900
Sorry, we don't currently sell this item.
Request This Item
Relay
66751
Sorry, we don't currently sell this item.
Request This Item
Contactor
P-8-2700
Sorry, we don't currently sell this item.
Request This Item
Contactor
P-8-2797
Sorry, we don't currently sell this item.
Request This Item
Transformer
67227
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner HS6-1353V-0
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video